Skip to Content
Merck
All Photos(1)

Key Documents

CLS1399125

Corning® glass media storage bottle

with side grips, volume 125 mL

Synonym(s):

media bottle

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$93.00

$93.00


Available to ship on22 April 2025Details



Select a Size

Change View
4 EA
$93.00

About This Item

UNSPSC Code:
41121800

$93.00


Available to ship on22 April 2025Details


material

borosilicate glass bottle
cylindrical bottle
polypropylene cap

sterility

non-sterile

feature

cap
graduations

packaging

pkg of 4 ea

manufacturer/tradename

Corning 1399-125

bottle neck diam.

45 mm

capacity

125 mL

volume

125 mL

fitting

45

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

New PYREX Slim Line media storage bottles provide easier handling and more efficient storage of media, biologicals, and other aqueous solutions.

Features:
  • Indented gripping zones along the sides of bottle allow easier and safer handling
  • New cap design permits faster opening and closing
  • The caps are fully compatible with all standard “GL45” (45 mm neck size) Pyrex bottles
  • Widely-spaced knurls (ridges and grooves) provide comfortable and ergonomic cap handling
  • Narrow bottle diameter allows more efficient storage on shelves, refrigerators, autoclaves
  • Bottles are graduated to their full working volumes
  • Available in four sizes: 125 mL, 250 mL, 500 mL, and 1L

Pyrex Slim Line bottles are made from the same Type 1 Class A (ASTM E-438) borosilicate glass as standard Pyrex media bottles for chemical and heat resistance.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service