Skip to Content
Merck
All Photos(1)

Key Documents

CLS1300P250W

Corning® wide mouth wash bottle, reusable

capacity 250 mL, low-density polyethylene (LDPE), with GL-45 PP screw cap

Synonym(s):

laboratory wash bottles, plastic wash bottles

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$136.00

$136.00


Check Cart for Availability


Select a Size

Change View
12 EA
$136.00

About This Item

UNSPSC Code:
41103209
NACRES:
NB.43

$136.00


Check Cart for Availability

material

cylindrical bottle
low-density polyethylene (LDPE)
screw top cap
white bottle
wide-mouth bottle

packaging

pack of 12 ea

manufacturer/tradename

Corning 1300P-250W

H × O.D.

146 mm × 58 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Corning® reusable bottles are manufactured from low-density polyethylene (LDPE).
  • Features a wide mouth for easy transferring of samples.
  • Polypropylene cap and dispensing tube optimize backflow of the solution.
  • Unique design allows minimal turbulence of liquid in the bottle.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service