Skip to Content
Merck
All Photos(1)

Key Documents

CLS1015P500

Corning® reusable beaker with handle and spout

polypropylene, size 500 mL

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$203.00

$203.00


Check Cart for Availability


Select a Size

Change View
12 EA
$203.00

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

$203.00


Check Cart for Availability

material

polypropylene

feature

graduations (10 mL)

manufacturer/tradename

Corning 1015P-500

H × O.D.

136 mm × 95 mm

size

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

The polypropylene reusable beakers are transluscent and printed with blue graduations.

Other Notes

Browse all plastic beakers

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service