CLS10020
Corning® CellBIND® Surface HYPERFlask® cell culture vessels
surface area 1720 cm2, M flask, bar coded, designed for manual cell culture applications, bag of 4, case of 4
Synonym(s):
Corning cell culture flasks, cell culture flasks, cell culture vessels, tissue culture flasks
About This Item
Recommended Products
material
cap (plug seal)
flat cap
polystyrene
rectangular bottom flask
rectangular flask
straight neck
description
Disposable, intended for one-time use only
sterility
sterile; γ-irradiated
feature
cap
graduations: no
packaging
bag of 4
case of 4
manufacturer/tradename
Corning 10020
maximum volume
560 mL
surface area
1720 cm2
working volume
560 mL
binding type
CellBIND® surface
compatibility
designed for manual cell culture applications
Looking for similar products? Visit Product Comparison Guide
General description
NEW Ergonomic Cap: smooth texture on liner cap allows more ergonomic closing and opening of vessel by operator
NEW Adaptor Grid: new design allows for faster filling and emptying while reducing foam generation
NEW Serial Number: each individual flask is traceable by a serial number that can be read by the unaided eye or by a handheld bar code reader
Made with USP Class VI Materials: molded and assembled in a Certified Class 100,000 clean room
Sterile: gamma irradiated to sterility assurance level (SAL) 10-6
Clean Room Packaging: each pack is double bagged.
Innovative 10 Layer Design: 10 interconnected polystyrene growth surfaces
Optimal Growth: Corning CellBIND Surface treated gas permeable polystyrene for superior cell attachment and growth
Increase Cell Yield: 10 -fold higher cell yield increases productivity and capacity
Time and Space Savings: Reduce processing time and incubator storage space by handling one flask compared to 10 traditional 175 cm2 flasks
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service