Skip to Content
Merck
All Photos(1)

Key Documents

BMSIPD119640

Sigma-Aldrich

Prefilled 96 well plate for BeadBlaster 96

bead diam. 4 mm, well volume 2 mL

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
$3,390.00

$3,390.00


Check Cart for Availability


Select a Size

Change View
10 EACH
$3,390.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.11

$3,390.00


Check Cart for Availability

material

polypropylene

packaging

pack of 10 ea

manufacturer/tradename

Benchmark Scientific IPD119640

bead diam.

4 mm

well volume

2 mL

compatibility

BeadBlaster 96

Related Categories

General description

These 96 well toughened genomics plates have a 2ml capacity in each square well. Prefilled with one 4mm bead in each well.

Legal Information

BeadBlaster is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service