Skip to Content
Merck
All Photos(1)

Key Documents

BAF441700000

Microscope View-Pack®

Slide Holder with 3-Ring Binder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$193.00

$193.00


Check Cart for Availability


Select a Size

Change View
1 EA
$193.00

About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

$193.00


Check Cart for Availability

material

vinyl

feature

16 pockets per page
Holds 16 x slides

packaging

pack of 10 ea

manufacturer/tradename

Bel-Art F44170-0000

size

230x270 mm

slot size

1 × 3 in.

Looking for similar products? Visit Product Comparison Guide

General description

The standard 23 x 30cm (9" x 12") 3-ring loose-leaf binder includes ten 22 x 27cm (8 1/2 " x 10 1/2 ") vinyl View-Pack Microscope Slide Holder Pages (sufficient for 160 slides). Every page has pockets featuring a white back and transparent front. A center flap holds slides securely. Folding the page along the middle crease allows slides to be conveniently retrieved. View-Pack Microscope Slide Holder Pages may also be purchased separately.
Organize, display and transport microscope slides
  • Includes ten 8 1/2 " x 10 1/2 " vinyl microscope slide holder pages
  • 16 slides 25 x 75mm (1" x 3") are held in separate pockets on every page

Legal Information

View-Pack is a registered trademark of SP Scienceware, Division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service