Skip to Content
Merck
All Photos(1)

Key Documents

ADAPA462450-EP

Adapter for Eppendorf® A-4-62 Rotor

holds 4 x 30 - 50 mL conical tubes, for 250 mL rectangular buckets, pack of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
Product ADAPA462450-EP is not currently sold in your country. Contact Technical Service

material

flat bottom

feature

for use with aerosol-tight lid
holds 4 x 30 - 50 mL conical tubes
with rubber mat

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 022638386 (NA)

parameter

3,050 × g max. RCF

technique(s)

centrifugation: suitable

H

122 mm

diam.

31 mm

compatibility

for use with 250 mL rectangular bucket

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Adapters to hold varying sizes of tubes and bottles to be used with Eppendorf rotor A-4-62.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service