Skip to Content
Merck
All Photos(1)

Key Documents

88901

Sigma-Aldrich

Micro particles based on melamine resin, carboxylate-modified, FITC-marked

size: 6 μm

Synonym(s):

Melamine-formaldehyde resin

Sign Into View Organizational & Contract Pricing

Select a Size

5 ML
$1,400.00

$1,400.00


0 left in stock

Request a Bulk Order

Select a Size

Change View
5 ML
$1,400.00

About This Item

MDL number:
UNSPSC Code:
12352116
NACRES:
NA.32

$1,400.00


0 left in stock

Request a Bulk Order

form

aqueous suspension

concentration

2.5% (solids)

surface coverage

reactive groups (COOH) >0.1 mmol/g polymer

particle size

6 μm std dev <0.15 μm, coeff var <2%

fluorescence

λex 490 nm; λem 525

Looking for similar products? Visit Product Comparison Guide

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Fluorescently labeled microparticles are useful as standards in flow cytometry, confocal laser scanning microscopy, and with light scattering instruments..

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service