Skip to Content
Merck
All Photos(1)

Documents

1521B

Millipore

BIOEAZE Ethyl Vinyl Acetate (EVA) Bags

volume 1 L

Synonym(s):

1 L Ethyl Vinyl Acetate (EVA) sterile bag 5/pk

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801

sterility

sterile; γ-irradiated

packaging

pkg of 5

capacity

1 L

volume

1 L
1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Designed for use with Terumo Aseptic Connecting Device (ACD) Applications

Configured with:
Port P1: 1 Medicinal Port
Port P2: 1 x 1 ft. length of Size 16 Opaque C-Flex® Tubing with Pinch Clamp and Plug
Port P3: 1 Spike Port

Features and Benefits

BIOEAZE bioprocess bags are specifically designed to provide strong seals, extraordinary robustness, superior flex, crack and pin-hole resistance, plus desirable gas and moisture barrier performance.

BIOEAZE Ethyl Vinyl Acetate (EVA) bags are constructed from a single-web, medical grade laminate of four different films, with a fluid contact surface of EVA, with two layers of low-density polyethylene (LDPE) enveloping a layer of ethyl vinyl alcohol (EVOH).

Packaging

Double Polybagged

Legal Information

BIOEAZE is a trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service