Skip to Content
Merck
All Photos(1)

Key Documents

Z804363

Hellma® absorption cuvettes, Flow-through cells

Special Optical Glass, spectral range 320-2500 nm, pathlength 10 mm, chamber volume 30 μL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$921.00

$921.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$921.00

About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

$921.00


Check Cart for Availability

Request a Bulk Order

material

optical glass

manufacturer/tradename

Hellma 178.711-OS

parameter

320-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable

H × W × D

35 mm × 12.5 mm × 12.5 mm

aperture H

8.5 mm

chamber volume

30 μL

pathlength

10 mm

Looking for similar products? Visit Product Comparison Guide

General description

2 polished windows; Compact, with 2 screw connectors M 6 x 1 and FEP tubes (outside diam. 1.9 mm, inside diam. 1.1 mm, 500 mm long)
2 windows polished aperture.

Legal Information

Hellma is a registered trademark of Hellma GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service