Z801348
Specac® variable pathlength cell for IR spectroscopy
CaF2 windows
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121813
material
CaF2 (windows)
manufacturer/tradename
Specac Ltd
technique(s)
IR spectroscopy: suitable
Looking for similar products? Visit Product Comparison Guide
General description
The Specac Variable Pathlength Cell allows for liquids to be studied over a range of pathlengths obtainable from one cell. The pathlength range is adjustable from 0.040 mm to 6 mm in increments of 0.005 mm. Micrometer and vernier scales are marked on the cell body for accurate pathlength setting and readability.
Features and Benefits
- Continuous adjustment of sample pathlength
- Standard 3" x 2" slide mounting
- Non-rotating windows
- Pathlength variation 0.04 to 6 mm
- Scale division 0.005 mm
- Volume at maximum pathlength 6 mL
Legal Information
Specac is a registered trademark of Specac Ltd.
replacement part
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service