GXARG1PFA01Q
OpalMist™ Nebulizer
0.1 mL/min & 0.25 x 1.6 x 700 mm Tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.32
quality
0.1 mL/min & 0.25 x 1.6 x 700 mm Tube
manufacturer/tradename
(ARG-1-PFA01Q)
compatibility
Agilent/HP 4500
Agilent/HP 7500
Agilent/HP 7700/7800/7900/8800
Looking for similar products? Visit Product Comparison Guide
General description
- Includes NFT-16-25 UniFit Connector with 0.25mm ID x 1.6mm OD x 700mm long tubing (1 piece)
- Includes EL-1 EzyLok Connector Kit
- Includes 70-803-0911 Ratchet EzyLok Connector
- Suggested Gas Flow 1 L/min
- Suggested Sample Uptake 0.1 mL/min
Legal Information
OpalMist is a trademark of Glass Expansion Pty Ltd
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service