Skip to Content
Merck
All Photos(1)

Key Documents

75208

Millipore

Egg yolk Tellurite Emulsion

suitable for microbiology

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41171614
NACRES:
NA.85

sterility

sterile

Quality Level

form

liquid

shelf life

limited shelf life, expiry date on the label

application(s)

clinical testing
environmental
food and beverages

microbiology

storage temp.

2-8°C

suitability

Staphylococcus spp.

General description

Sterile stabilized tellurite emulsion of egg yolk recommended for the identification of Staphylococcus species.

Application

for the indentification of Staphylococcus species

Packaging

One package contains five 100-mL vials

Components

Composition (100 mL per vial)
Egg yolk: 30 mL, sterile saline: 64 mL, sterile 3.5% potassium tellurite solution: 6 ml

related product

Product No.
Description
Pricing

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Chumisa C Dweba et al.
Pathogens (Basel, Switzerland), 8(2) (2019-06-19)
Staphylococcus aureus is one of the most important pathogens of humans and animals. Livestock production contributes a significant proportion to the South African Gross Domestic Product. Consequently, the aim of this study was to determine for the first time the

Articles

Chromogenic media enable the selective detection of S. aureus, which produce bluish-green colonies that are clearly differentiated from other species.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service