Skip to Content
Merck
All Photos(1)

Key Documents

66759

Lactose sulfite medium

suitable for microbiology

Synonym(s):

LS

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41171607
NACRES:
NA.21
Pricing and availability is not currently available.

shelf life

limited shelf life, expiry date on the label

composition

Cysteine hydrochloride, 0.3 g/L
Lactose monohydrate, 10 g/L
Pancreatic digest of casein, 5 g/L
Sodium chloride, 2.5 g/L
Yeast extract, 2.5 g/L

final pH

7.1±0.2 (25 °C)

application(s)

microbiology

Application

For the confirmation of Clostridium perfringens.

Preparation Note

Suspend 20,3 grams of the medium in one liter of distilled water. Mix well and dissolve by heating with frequent agitation. Boil for one minute until complete dissolution. Dispense 8 ml portions into tubes with Durham gas collecting tubes for gas detection. Sterilize in autoclave at 121 ºC for 15 minutes. Before using add to each tube 0,5 ml of a 12 g/L solution of sodium metabisulfite and 0,5 ml of a solution of 10 g/L of ferric ammonium citrate. Both solutions have to be freshly prepared and sterilized.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service