Skip to Content
Merck
All Photos(1)

Key Documents

60763

Supelco

Silica gel on TLC plates

L × W 5 cm × 10 cm, with fluorescent indicator 254 nm

Synonym(s):

Silica Gel Coated TLC Plates

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$316.00

$316.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
50 EA
$316.00

About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

$316.00


Check Cart for Availability

Request a Bulk Order

material

glass support
silica gel 60 matrix

Quality Level

quality

with fluorescent indicator 254 nm

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 50 plates

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

5 cm × 10 cm

layer thickness

250 μm

plate L × W

5 cm × 10 cm

particle size

8.0-12.0 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

General description

Silica gel is a rigid 3D network of colloidal silica.[1] It is exclusively used as a support material for the active titanium(III) centers in Ziegler-Natta catalysts. Silica gel allows a controlled fragmentation resulting in the formation of uniform polymer particles with narrow particle size distribution and high bulk density.[2] Silica gel is classified as below:
a. Aquagel - pores are filled with water
b. Xerogel - by the process of evaporation, aqueous phase in the pores are removed
c. Aerogel - solvent removed by supercritical extraction[1]

Application

Silica gel on TLC Plates was used in thin layer chromatography.[3]

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service