Skip to Content
Merck
All Photos(1)

Documents

42409

Supelco

Lewatit® MonoPlus M 800

~1.3 mmol/g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116105
NACRES:
SB.52

form

beads

Quality Level

technique(s)

LPLC: suitable

loss

~50% loss on drying

matrix

styrene-divinylbenzene

matrix active group

quaternary amine

particle size

~0.6 mm

capacity

~1.3 mmol/g

separation technique

anion exchange

Legal Information

Lewatit is a registered trademark of Lanxess Deutschland GmbH

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service