Skip to Content
Merck
All Photos(1)

Key Documents

21394

Hamilton® GASTIGHT® syringe, 1800 series

1825N, volume 250 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$249.00

$249.00


Estimated to ship on01 June 2025


Request a Bulk Order

Select a Size

Change View
1 EA
$249.00

About This Item

UNSPSC Code:
41122001

$249.00


Estimated to ship on01 June 2025


Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

description

Gastight®

feature

needle type N (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 84887

needle L

51 mm (2 in.)

volume

250 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Ideal for corrosive, radioactive, or sterile materials
  • Removable handle minimizes heat transfer from hand to sample, making the syringe easy to hold
  • Accurate and reproducible to ±1%
  • Field repairable

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service