Journal of chromatography. A, 1217(3), 250-255 (2009-12-05)
A salting-out assisted liquid extraction coupled with back-extraction by a water/acetonitrile/dichloromethane ternary component system combined with high-performance liquid chromatography with diode-array detection (HPLC-DAD) was developed for the extraction and determination of sulfonamides in solid tissue samples. After the homogenization of
The journal of physical chemistry. A, 112(40), 9742-9750 (2008-09-16)
Five aryliminopropadienones 4a- d have been synthesized by flash vacuum thermolysis (FVT) by using two different precursors in each case. These compounds were deposited at 50 K at a pressure of ca. 10(-6) mbar together with three different nucleophiles, namely
Colloids and surfaces. B, Biointerfaces, 78(2), 185-192 (2010-04-07)
In this paper we examined feasible correlations between the structure of different lyotropic mesophases and transdermal administration of three diclofenac derivatives with varying degrees of kosmotropic or chaotropic properties, solubilized within the mesophases. It was found that the most chaotropic
Journal of chromatography. A, 1216(44), 7450-7455 (2009-06-26)
A polysaccharide-based chiral stationary phase (Sepapak-4), with cellulose tris(4-chloro-3-methylphenylcarbamate) as chiral selector, has been investigated in liquid chromatography (LC). Its enantioresolution power was evaluated towards 13 basic amino-drugs with widely different structures and polarities, using polar organic mobile phases. After
Second-order rate constants of the diethylamine-promoted enantiomerization of 2-[2-(1-methyl-1H-pyrrol-2-yl)-2-oxo-1-phenylethyl]-isoindole-1,3-dione, a chiral alpha-substituted ketone endowed with high anti-MAO activity type-A, were measured by dynamic high-performance liquid chromatography (DHPLC), stopped-flow high-performance liquid chromatography (sf-HPLC), and a classical method based on enantioselective HPLC
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.