The detailed specifications of the Viton O-ring for this product are as follows:
Material: Viton
Size: 5-381
Compound: V747-75
Inside Diameter: 3.419 inches +/- 0.039 inches
Cross Section: 0.271 inches +/- 0.008 inches
XX6700059
O-ring, fluoroelastomer A
Accessories for filter holders for sample preparation.
Synonym(s):
Fluoroelastomer seal, Sealing ring
Select a Size
$205.00
Select a Size
About This Item
$205.00
Recommended Products
General description
- Closures are secured by cam-lock handle.
- Vessels are autoclavable when vented.
- Accessory code-complying relief valve, pressure gauge and hose connectors are available.
- Accessory closure adapts vessels for vacuum use.
Pressure Vessels
XX6700P01 Dispensing Pressure Vessel, 1 gal
XX6700P05 Dispensing Pressure Vessel, 5 L
XX6700P10 Dispensing Pressure Vessel, 10 L
XX6700P20 Dispensing Pressure Vessel, 20 L
Replacement Parts
6976 Vessel Cover, cam lock
6977 Outlet Dip Tube, 5 L vessel
6978 Outlet Dip Tube, 10 L vessel
6979 Outlet Dip Tube, 20 L vessel
XX6700059 O-ring, fluoroelastomer A
XX6700104 Street Elbow, 1/4 in. NPTF to M
YY1301009 Plug, 1/4 in. NPT, stainless steel
Accessories
TP0001326 PTFE Tape 12.5mm x 6.6m roll
XX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM
XX6700034 3 meters PVC tubing with 9.5 mm internal diameter
XX6700035 Tubing for pressure use, 1/2 in. ID
XX67000PK Pressure Vessel Accessory Kit
XX6700125 Hex Nipple, 1/4 in. NPTM 51 mm., stainless steel
XX6700L11 Adapter, M, 1/4 in. NPT to 1/4-1/2 in. ID
XX6700L15 Pressure Gauge, 1/4 in. ASME
XX6700L24 Vent/Relief Valve, 7 bar, ASME
XX6700L55 Bubble Point Test Apparatus
YY1301015 Pressure Gauge, 0–7 bar
YY2029348 Ball Valve, 1/4 in. NPTF, stainless steel
Application
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
This is a User Guide Dispensing Pressure Vessel Fitting Kit from Millipore.
-
FFK (Viton A) is not a suitable material for my purposes. What are the dimensions of this O-Ring so that I can ensure chemical and physical compatibility?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service