Skip to Content
Merck
All Photos(1)

Key Documents

XX6602500

Millipore

Solvent Filtering Dispenser, 25 mm

Synonym(s):

Filter Dispenser, Solvent Dispenser

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,010.00

$1,010.00


Check Cart for Availability


Select a Size

Change View
1 EA
$1,010.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

$1,010.00


Check Cart for Availability

material

PTFE gasket
PTFE seal
PTFE tubing
borosilicate glass flask
glass elbow(s)
glass nozzle (for dispensing)
neoprene bulb
neoprene stopper
stainless steel holder (for filter)

Quality Level

technique(s)

vacuum filtration: suitable

H

31.8 cm

diam.

25 mm

filtration area

3.9 cm2

flask capacity

1 L

application(s)

filtration

shipped in

ambient

General description

Ultraclean and dispense small volumes of solvent by squeeze-bottle action. This hand-pressure operated dispenser features a filter holder fitted with a delivery tube. Use to direct filtered solvent against surfaces.

Features & Benefits:
•Integrated hand pump eliminates the need for external pump
•Holds up to 1 L of solvent

Applications:
Solvent Filtration Prior to Contamination Analysis, Solvent Rinsing of Machined Parts and Collection Containers

XX6602500 Solvent Filtering Dispenser

Replacement Parts
XX6602501 Flask and Neoprene Stopper
XX3002502 Filter Holder Gasket, PTFE
XX3002510 Filter Holder Support Screen, stainless steel

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service