Skip to Content
Merck
All Photos(1)

Key Documents

XX40047RK

Millipore

Replacement Parts Kit, 47 mm holder

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$659.00

$659.00


Check Cart for Availability


Select a Size

Change View
1 EA
$659.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

$659.00


Check Cart for Availability

material

PTFE O-ring
PTFE gasket

Quality Level

compatibility

for use with Stainless Steel Filter Holder

shipped in

ambient

General description

These filter holders are ideal for ultracleaning or sterilizing batch volumes of liquids. The cylindrical barrel holds 100 mL (or 340 mL) of liquid, which is filtered by externally applied gas pressure through a suitable filter supported on the holder base.

Features & Benefits:
•Filter holder has reservoir to hold 100 mL (or 340 mL) of liquid for batch filtration
•Autoclavable with membrane in place for sterile filtration

Applications:
Batch Filtration

Application

Accessories for filter holders for sample preparation.

Components

includes (5) top cap O-rings, (5) locking ring gasket, (5) filter sealing O-ring, (5) screen gasket

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service