XX1514732
Millipore Base and Cap for Vacuum Filtration
47 mm, For use with stainless steel screen support, Screen provided
Synonym(s):
Base and Cap for Filtration, Millipore Filtration Base, Vacuum Filtration Base
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
Recommended Products
material
borosilicate glass base
stainless steel screen
tubulated borosilicate glass cap
technique(s)
vacuum filtration: suitable
diam.
47 mm
filtration area
9.6 cm2
fitting
6 mm (1/4 in.) O.D. outlet tubulated cap sidearm for vacuum
application(s)
filtration
shipped in
ambient
Related Categories
General description
Millipore Glass Vacuum Filtration Accessory Product
Glass Base and Cap, 47 mm, For use with stainless steel screen support, Screen provided
These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
This item is an accessory part for the Millipore 47 mm All-Glass Filter Holders Kits.
Glass Base and Cap, 47 mm, For use with stainless steel screen support, Screen provided
These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
This item is an accessory part for the Millipore 47 mm All-Glass Filter Holders Kits.
Application
47 mm, For use with stainless steel screen support, Screen provided
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service