Skip to Content
Merck
All Photos(1)

Key Documents

XX1104702

Millipore

Filter holder base and support screen

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24
Pricing and availability is not currently available.

material

polypropylene base
polypropylene support screen(s)

manufacturer/tradename

Sterifil®

technique(s)

vacuum filtration: suitable

diam.

47 mm

filtration area

13.8 cm2

application(s)

filtration

compatibility

for use with Sterifil Aseptic System

shipped in

ambient

General description

The Sterifil® aseptic system was designed as a tool for general filtration applications and filtration of samples for particulate or biological contamination analysis. The closed unit protects sample and filtrate from environmental contamination. Sterifil holder and funnel are available separately (without receiver flask and cover) to use with standard 1 L filter flasks or multiple place manifolds.

Depending upon membrane filter selection, the Sterifil products can be used for a variety of applications including bioburden monitoring and enumeration of organisms in samples.

Features & Benefits:
•Closed unit protects samples and filtrate from environmental contamination
•Device is autoclavable with membrane in place for sterile applications with less waste
•Optional hand pump allows for on-site filtration

Applications:
General Filtration, Field-based Filtration (with optional hand pump), Bioburden Monitoring, Counting Microorganisms, Filtration Processes Requiring Membrane to be Retained

Application

Accessories for filter holders for sample preparation.

Legal Information

Sterifil is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service