Skip to Content
Merck
All Photos(1)

Key Documents

XF2014755

Millipore

Millipore Stainless Steel Funnel for Vacuum Filtration

100mL, 47 mm, Stainless Steel

Synonym(s):

47 mm Stainless Steel Funnel, Stainless Steel Funnel

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$506.00

$506.00


Estimated to ship on27 May 2025



Select a Size

Change View
1 PKG
$506.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$506.00


Estimated to ship on27 May 2025


material

stainless steel

diam.

6.2 cm

funnel capacity

100 mL

application(s)

filtration

General description

Millipore Stainless Steel Vacuum Filtration Accessory Product 100mL, 47 mm, Stainless Steel
These accessory products are designed to replace parts contained in Millipore stainless steel vacuum filtration kits or provide for an alternative configuration.
This item is an accessory part for the Millipore 47 mm Analytical Stainless Steel Filter Holder Kits.

Application

100mL, 47 mm, Stainless Steel

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service