Skip to Content
Merck
All Photos(1)

Key Documents

XF2014710

Millipore

Millipore Analytical Stainless Steel Filter Holder - Kit

47 mm, stainless steel, 100 mL funnel

Synonym(s):

Filter holder kit

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
$1,560.00

$1,560.00


Check Cart for Availability


Select a Size

Change View
1 KIT
$1,560.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$1,560.00


Check Cart for Availability

material

anodized aluminum spring clamp(s)
silicone stopper
stainless steel base
stainless steel frit (for support)
stainless steel funnel(s)

feature

autoclavable

H

15.6  cm

diam.

6.2 cm

filter diam.

47 mm

filtration area

9 cm2

funnel capacity

100 mL

fitting

inlet funnel
No. 8 outlet stopper for standard 1 L filtering flask (perforated silicone)

General description

The analytical stainless steel filter holders are designed for the vacuum filtration of samples for bacteriological or particulate contamination analysis.

Application

Bacteriological or Particulate Contamination Analysis

Features and Benefits

  • Available in three diameters with four available funnel sizes to accommodate samples up to 250 mL
  • Holder with 250 mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit
  • Can be autoclaved or flame-sterilized

Principle

Vacuum

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service