Skip to Content
Merck
All Photos(2)

Key Documents

VPMSKITNB9

Millipore

Viresolve® Pro Shield

Virus prefilter, Viresolve® Pro Shield, Micro kit, filtration area 3.1 cm²

Synonym(s):

Viresolve® Pro Shield Micro Kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Pricing and availability is not currently available. Contact Technical Service

material

molded polypropylene component(s)
polyethersulfone membrane
white device (magenta band)

Quality Level

manufacturer/tradename

Viresolve®

parameter

3.5 bar max. inlet pressure (50 psig)
4.1 bar max. pressure (60 psid) at 25 °C (Samples were integral based on an Air/ Water Diffusion Test, before and after a forward stress.)

H × diam.

3.83 cm (1.51 in.) × 3.07 cm (1.21 in.)

H

3.83 cm (1.51 in.)

diam.

3.07 cm (1.21 in.)

filtration area

3.1 cm2

impurities

<0.25  EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

fitting

female Luer-Lok® inlet (inlet and vent)
female Luer inlet fitting
male Luer outlet (Slip)
male Luer outlet fitting

application(s)

(Process development studies, Viral clearance evaluations)

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The Viresolve Pro PD kit is ideally suited for performing your evaluation, optimization and scaling studies. Each kit contains 9 Micro devices from one membrane layering combination*, a user guide and certificate of quality. The air vent prevents air locking within the device.


* Viresolve Pro devices are built with two membrane layers. Each Viresolve Pro Shield Micro device is packaged in a blister pack and labeled with the device lot and the top layer membrane lot/roll number.

Features and Benefits

  • Small scale devices for process development, optimization and validation studies
  • Membrane based adsorptive prefilters to remove protein aggregates and other fouling species
  • Nine units per kit (one Membrane lot)

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Preparation Note

This product was manufactured with materials that meet the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

TOC/Conductivity
After a controlled water flush of 50 L/m², samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64>.

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
VIRESOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Learn more on mAb downstream processing, and how virus filtration contributes to viral clearance targets. Find virus filtration products to maximize viral safety.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service