Skip to Content
Merck
All Photos(2)

Key Documents

TANKSQ050

Milli-Q

Milli-Q® SQ XL 50 L Tank

Store & protect up to 50 L pure RO water for frequent daily usage and direct feed of instruments & equipment

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$2,640.00

$2,640.00


Available to ship on15 April 2025Details


Request more information

Select a Size

Change View
1 EACH
$2,640.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
NC.75

$2,640.00


Available to ship on15 April 2025Details


Request more information

packaging

pkg of 1 unit

parameter

57 kg operating weight (125.7 lb)
6 L/min distribution flow rate (Pure RO water from SQ Gravity valve)

system H × W × depth

70.6 cm (27.8 in.) × 40 cm (15.7 in.) × 41.5 cm (16.3 in.)

tank volume × W × depth

50 L

compatibility

for use with Milli-Q® SQ 2Series

General description

To learn how Milli-Q® SQ 2Series water systems work and read a full overview, visit our dedicated page.
The Milli-Q® SQ 50 L Tank is dedicated to storing up to 50 L of pure RO water for frequent daily usage and for direct feed of lab instruments, such as autoclaves, water baths and dishwashers.
The tank is equipped with a gravity valve dispenser and high flow valve to directly feed lab instruments.
This tank is available as part of the Milli-Q® SR 240XL system, 1 of 6 preset configurations available from the Milli-Q® SQ 2Series of water purification systems. These systems provide full autonomy to users and are adaptable to evolving lab requirements.

Components

The indicated price currently corresponds to the above catalog number only; it is subject to change at any time without notice.
This catalog number does not include the Milli-Q® SR 240XL system.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

Related Content

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service