Skip to Content
Merck
All Photos(3)

Key Documents

TANKA025

Milli-Q

Storage Tank

25 L Milli-Q® IQ/IX/EQ storage tank, Stores and maintains the pure (Type 2 or Type 3) water quality

Synonym(s):

Storage Tank Frame - 25 L

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$2,130.00

$2,130.00


Available to ship on11 April 2025Details


Request more information

Select a Size

Change View
1 EACH
$2,130.00

About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

$2,130.00


Available to ship on11 April 2025Details


Request more information

material

polyethylene

packaging

pkg of 1 unit

parameter

31.7 kg operating weight (70 lb)

H × W × D

50.3 cm (19.8 in.) × 38.1 cm (15 in.) × 38 cm (14.8 in.)

capacity

25 L

volume

25 L
25000 mL

compatibility

for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016
for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015
for use with Milli-Q® IQ 7000
for use with Milli-Q® IQ 7003
for use with Milli-Q® IQ 7005
for use with Milli-Q® IQ 7010
for use with Milli-Q® IQ 7015

Looking for similar products? Visit Product Comparison Guide

General description

The storage tank’s unique design protects pure water against stagnation and bacterial contamination, safeguarding the quality of stored water better than ever before. This high-quality polyethylene tank is compact to give an easier fit in a limited space.
The tank stores purified water produced by Milli-Q® IQ 7003/05/10/15, Milli-Q® IX 7003/05/10/15 and Milli-Q® EQ 7000/08/16 water purification systems.

Application

This intelligent pure water storage tank frame should be combined with the Milli-Q® IQ/IX/EQ storage tank top assembly to provide multi-targeted prevention of bacterial, particulate, and CO2 contamination.

Features and Benefits

Within the tank (tank frame with tank top), pure water quality is preserved by 4 built-in features:
  • A seamlessly integrated vent filter provides improved protection against airborne contaminants.
  • Automatic Sanitization Module (ASM) with an integrated mercury-free ECH2O® UVC LED lamp emitting at 265 nm, regularly irradiates stored water and tank walls, preventing bacterial growth and biofilm formation.
  • The overflow sensor replaces the hydraulic overflow connection to the drain and the tank front ball valve, eliminating sources of retro-contamination.
  • The pressure level sensor replaces the float level sensor, eliminating this in-between air and water surface source of biofilm development.

Legal Information

ECH2O is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service