Skip to Content
Merck
All Photos(1)

Key Documents

SVSXA47FF3

Millipore

Multimedia Durapore® 1.2/0.2/0.22 µm, OptiScale® Capsule

filter filtration area 17.7 cm2, OptiScale® 47

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
Pricing and availability is not currently available. Contact Technical Service

material

PVDF vent cap
fluoroelastomer FKM seal
mixed cellulose esters (MCE) prefilter
polycarbonate device
polypropylene support

Quality Level

reg. compliance

meets FDA 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

OptiScale® 47

feature

hydrophilic
with prefilter

manufacturer/tradename

OptiScale®

parameter

25 °C max. inlet pressure
3.5 bar max. differential pressure (50 psid) at 25 °C
3.5 bar max. inlet pressure (50 psi) at 25 °C
80 psig max. inlet pressure

technique(s)

sterile filtration: suitable

filter diam.

2.7 in. (6.9 cm)

filter filtration area

17.7 cm2

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)

matrix

Multimedia Durapore®

pore size

1.2/0.2/0.22 μm pore size

bubble point

≥3450 mbar (50 psig), air with water

fitting

(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)

Looking for similar products? Visit Product Comparison Guide

General description

Cartridge Type: Liquid
Device Configuration: Capsule

Preparation Note

Sterilization Method: 3 autoclave cycles of 60 min at 123 °C

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥ 100 mL

Other Notes

Directions for Use
  • Organism Retention: Bacterial
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation and wetting sections of OPTISCALE®-25 user guide
  • Storage Statement: Please refer OPTISCALE®-25 user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
OptiScale is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service