Skip to Content
Merck
All Photos(2)

Key Documents

SVLP09050

Millipore

PVDF Membrane Filter, 5.0 μm Pore Size

Durapore®, filter diam. 90 mm, hydrophilic

Synonym(s):

Durapore® Membrane Filter, 5.0 µm

Sign Into View Organizational & Contract Pricing

Select a Size

50 FILTERS
$473.00

$473.00


Check Cart for Availability


Select a Size

Change View
50 FILTERS
$473.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$473.00


Check Cart for Availability

material

PVDF membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Durapore®
Millipore

parameter

>15.4 mL/min-cm2 water flow rate
32 L/min-cm2 air flow rate
85 °C max. temp.

diam.

90 mm

filter diam.

90 mm

thickness

160 μm

gravimetric extractables

0.5%

refractive index

n/D 1.42

matrix

Durapore®

pore size

5.0 μm pore size
70 % porosity

bubble point

≥0.2 bar, air with water at 23 °C

shipped in

ambient

General description

Durapore® membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

Features & Benefits
- Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
- Durapore membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
Filter Code: SVLP
Filter Type: Screen filter

Application

  • Clarifying filtration of biological solutions
  • Particle monitoring

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service