Skip to Content
Merck
All Photos(1)

Key Documents

SQPAKFINM1

Milli-Q

SQPAK Final Filter

For bacteria- and particulate-free ultrapure water. Use with ultrapure dispensing module of Milli-Q® SQ 2Series systems.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$246.00

$246.00


Available to ship on15 April 2025Details


Request more information

Select a Size

Change View
1 EACH
$246.00

About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
NB.35

$246.00


Available to ship on15 April 2025Details


Request more information

Quality Level

packaging

pkg of 1 unit

compatibility

for use with Milli-Q® SQ 2Series

General description

To learn how Milli-Q® SQ 2Series water systems work and read a full overview, visit our dedicated page.
SQPAK Final filter ensures high-quality, bacteria- and particulate-free ultrapure (Type 1) water at the point of dispense.
The purification technology includes a microfiltration filter that removes bacteria and particulates > 0.22 µm.

For use with the ultrapure dispensing module of Milli-Q® SQ 2Series configurations, including Milli-Q® SQ 200/200P and SQ 240C/240CV systems.

Application

The SQPAK Final filter is useful for lab applications such as chemistry and microbiology.

Features and Benefits

  • Easy replacement by simply twisting
  • Replacement is recommended after 6 months

Other Notes

Directions For Use
  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: General laboratory analysis
  • Intended Use: Water purification
  • Instructions for Use : This item provides water filtered through 0.22 μm sterilizing-grade membranes. Refer to the system equipment userguide section.
  • Storage Statement: Store in a dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
SQPAK is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

Related Content

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service