SN06A47FF3
Optiscale® Capsule Filter Polygard® CN
filtration area 17.7 cm2, pore size 0.6 μm
Synonym(s):
Optiscale Capsule Polygard -CN 0.6 μm 3/4 in. TC/TC
About This Item
material
PVDF vent cap
fluoroelastomer FKM seal
polycarbonate
polypropylene
polypropylene support
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
manufacturer/tradename
OptiScale®
parameter
25 °C max. inlet temp.
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure
diam.
6.9 cm (2.7 in.)
filtration area
17.7 cm2
inlet connection diam.
3/4 in.
outlet connection diam.
3/4 in.
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
matrix
Polygard®-CN
pore size
0.6 μm nominal pore size
0.6 μm pore size
input
sample type liquid
fitting
inlet sanitary flange
19 mm (3/4 in.) inlet/outlet sanitary flange
outlet sanitary flange
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
Other Notes
- Organism Retention: Bacterial
- Mode of Action: Filtration (size exclusion)
- Application: Protein purification
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer to the installation and wetting sections of OptiScale®-47 Filter with Polygard® CN Media user guide
- Storage Statement: Store in original packaging at room temperature.
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Preparation Note
3 autoclave cycles of 60 min @ 126 °C; not in-line steam sterilizable
Analysis Note
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service