Skip to Content
Merck
All Photos(1)

Key Documents

SLLGH13

Millipore

Millex® hydrophilic PTFE syringe filter

pore size 0.2 μm, diam. 13 mm, non-sterile

Synonym(s):

0.2 μm PTFE syringe filter, Millex-LG syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24
pore size:
0.2 μm pore size
H:
21.1 mm
diam.:
13 mm
filtration area:
0.65 cm2
volume:
10 mL
sterility:
non-sterile
material:
PTFE membrane
high-density polyethylene
high-density polyethylene housing
Pricing and availability is not currently available.

material

PTFE membrane
high-density polyethylene
high-density polyethylene housing

sterility

non-sterile

product line

Millex®

feature

holdup volume< 25 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex®

parameter

45 °C max. temp.
6.9 bar max. inlet pressure (100 psi)

technique(s)

analytical sample preparation: suitable

H

21.1 mm

diam.

13 mm

filtration area

0.65 cm2

volume

10 mL

pore size

0.2 μm pore size

input

sample type aqueous solution(s)
sample type organic solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

SLLGX13NL replaces SLLGH13NL
SLLGX13NK replaces SLLGH13NK

Filter Code: LG

Specifications

For general laboratory use only

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Hydrophilic PTFE Millex® syringe filters ensure accurate dissolution testing and sample preparation for HPLC analysis.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service