Skip to Content
Merck
All Photos(3)

Key Documents

SLFG650

Millipore

Millex hydrophobic PTFE vent filter

pore size 0.2 μm, diam. 50 mm, non-sterile, 1/4-1/2 in. silicone hose barb, 1/8 in. NPTM, sterilization compatible with autoclavable

Synonym(s):

0.2 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FG Vent Filter, disposable syringe filter, syringe filter, vacuum line filter

Sign Into View Organizational & Contract Pricing

Select a Size

10 PKG
$294.00
100 PKG
$1,790.00

$294.00


Estimated to ship on01 June 2025



Select a Size

Change View
10 PKG
$294.00
100 PKG
$1,790.00

About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22

$294.00


Estimated to ship on01 June 2025


material

PTFE membrane
polypropylene housing

Quality Level

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

Millex

feature

hydrophobic

manufacturer/tradename

Millex

parameter

≥15 L/min air flow rate at 0.3 bar (5 psi)
130 °C max. temp.
4.1 bar max. inlet pressure (60 psi)

technique(s)

analytical sample preparation: suitable
gas filtration: suitable
vent filtration: suitable

diam.

50 mm

filtration area

19.6 cm2 (3 in2)

inlet to outlet H

65 mm

matrix

Fluoropore®

pore size

0.2 μm

input

sample type organic solution(s)
gas

fitting

inlet stepped hose barb (1/2-1/4 in. silicone with Female Luer slip interior)
1/8 in. male NPT outlet

shipped in

ambient

General description

Millex syringe filter units with hydrophobic Fluoropore membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore membrane can also be used for sterilizing or clarifying organic solutions. The 50 mm Millex filter units are especially useful for vacuum line protection. All units are bi-directional.

Application

  • Sterilizing Gases
  • Vacuum Line Protection
  • Venting Sterile Containers
  • Sterilizing and Clarifying Organic Solutions

Features and Benefits

  • Ideal for vacuum line protection
  • Bi-directional in flow

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service