Skip to Content
Merck
All Photos(1)

Documents

QTUMMPEEX

Milli-Q

Kit: Quantum® EX Cartridge & Millipak®

Kit with Millipak® 20 Express Filter, For use with Milli-Q® Academic / Biocel / Gradient / Synthesis systems.

Synonym(s):

Kit: Quantum® EX Cartridge & Millipak ® 20 Express Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.13

Quality Level

packaging

pkg of 1 kit

compatibility

for use with Milli-Q® Academic
for use with Milli-Q® Biocel
for use with Milli-Q® Gradient
for use with Milli-Q® Synthesis

General description

This kit contains a polishing Quantum® EX cartridge and a Millipak® 20 Express filter. The purification cartridge contains organex & ionex resins to remove trace levels of organics and ions. The Millipak® filter is made of polyethersulfone for the filter and styrene-acrylonitrile (SAN) housing. Connected to the outlet of the water delivery point, it removes particulates and bacteria to provide particulate- and bacteria-free water.
This kit can be used with Milli-Q® Academic / Biocel / Gradient / Synthesis systems.

Features and Benefits

Quantum® polishing cartridge:
  • Contains Organex and Ionex resins for trace organics and ion contaminants removal.
  • Care-free maintenance: easily installed and replaced.
Millipak® 20 Express filter:
  • The unit is designed as a safe and efficient barrier against particulates and bacteria.
  • The membrane′s conical pores allow a high flow rate at a low differential pressure.
  • Connects to the outlet of the water delivery point, such as the PODs of Milli-Q® water purification systems.
  • The protective bell protects against intrusion of airborne bacteria contamination during dispensing.
  • Care-free maintenance: the filter is easily fitted and replaced.
  • Both items should be replaced every 6 months.

Other Notes

Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: General laboratory analysis
  • Intended Use: Water purification
  • Instructions for Use: This item provides water filtered through 0.22 μm sterilizing-grade membranes. Refer to system equipment user guide section "Using the System" (provided with the system)
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
QUANTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service