Skip to Content
Merck
All Photos(1)

Key Documents

PP2502500

Millipore

Polypropylene Membrane Filter, 25.0 μm Pore Size

Millipore, filter diam. 25 mm, hydrophobic

Synonym(s):

Polypropylene Net Filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$208.00

$208.00


Estimated to ship on29 March 2025



Select a Size

Change View
100 EA
$208.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
pore size:
25.0 μm pore size
material:
plain filter
polypropylene membrane
white filter
feature:
hydrophobic
filter diam.:
25 mm
thickness:
360 μm
sterility:
non-sterile

$208.00


Estimated to ship on29 March 2025


material

plain filter
polypropylene membrane
white filter

Quality Level

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Millipore

parameter

100 °C max. temp.

filter diam.

25 mm

thickness

360 μm

pore size

25.0 μm pore size

shipped in

ambient

General description

Filter Code: PP25
Filter Type: Net filter
Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.

The prefilters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.

Features & Benefits:
•Compatible with aggressive solvents
•Prefilters have high dirt-holding capacity

Applications:
General Prefiltration and Clarification, Suitable for Organic Solvents

Application

Collection of cells and protein precipitates

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service