Skip to Content
Merck
All Photos(1)

Key Documents

MTGR05010

Millipore

Aervent® 50 Capsule Filter

pore size 0.2 μm

Synonym(s):

Aervent®-50 Filter Unit 0.2 µm hydrophobic 1/8 in. HB/HB, EPA Est. 041237-FRA-001

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24
Pricing and availability is not currently available. Contact Technical Service

material

PTFE membrane
polypropylene
polypropylene housing

Quality Level

sterility

non-sterile

Sterilization Compatibility

gamma compatible

product line

Aervent®

feature

hydrophobic

manufacturer/tradename

Aervent®

parameter

2.1 bar max. differential pressure at 25 °C
4.1 bar max. inlet pressure (60 psi) at 25 °C

technique(s)

gas filtration: suitable

L

7.1 cm (2.8 in.)

W

2.4 in.

diam.

6.2 cm (2.4 in.)

filtration area

19.6 cm2

impurities

≤0.5 EU/mL (LAL test, Aqueous extraction)

gravimetric extractables

≤1.0 mg

matrix

Aervent®

pore size

0.2 μm pore size

bubble point

≥1100 mbar (16 psig), nitrogen with 60/40% IPA/water at 23 °C

fitting

inlet/outlet hose for 4-9.5 mm I.D. latex tubing and Female Luer slip

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

This Aervent® hydrophobic Capsule filter contain a 50 mm Aervent PTFE membrane in a bi-directionally supported polypropylene casing. This sterilizing-grade filter, with a 0.2 μm pore size and 19.6 cm2 filtration area, is designed for critical small scale gas line and air venting applications. The hydrophobic Aervent PTFE membrane within MTGR05010 provides high flow rates and throughput, low extractables and particle shedding, and broad chemical compatibility. For traceability and easy identification, each Aervent-50 filter is hot stamped with its catalogue number and lot number. Each Aervent® Capsule Filter is integrity tested during manufacture.

Application

Typical Applications
  • Sterile venting of vessels and carboys
  • Autoclave vacuum break lines
  • Low volume sterile filtration of non-aqueous fluids
  • Small fermenter inlet and exhaust gas filtration

Analysis Note

Gravimetric Extractables: in 70/30 % IPA/water

Other Notes

Directions for Use
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Steam Sterilization & Integrity Testing Procedures guide and first page of Visual Inspection Guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

AERVENT is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service