Skip to Content
Merck
All Photos(1)

Key Documents

MPSL06CB1

Millipore

Durapore® 5.0 µm, Millipak® Capsule

Millipak® 60, sterile, filtration area 300 cm2, matrix Durapore®

Synonym(s):

Millipak-60 Filling Machine Filter Unit 5.0 μm 1/4 in. NPT-1/4 in.HB

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24
Pricing and availability is not currently available. Contact Technical Service

material

PVDF membrane
PVDF vent cap
polycarbonate
polycarbonate support

Quality Level

sterility

irradiated
sterile

product line

Millipak® 60

feature

hydrophilic

manufacturer/tradename

Millipak®

parameter

0.35 bar max. differential pressure (5 psid) at 123 °C (Forward)
0.7 bar max. differential pressure (10 psid) at 25 °C (Reverse)
1.7 bar max. differential pressure (25 psid) at 80 °C (Forward)
30 L process volume
4.1 bar max. differential pressure (60 psid) at 25 °C (Forward)
5.2 bar max. inlet pressure (75 psi) at 25 °C
7.6 L/min flow rate at 700 mbar (ΔP)

technique(s)

prefiltration: suitable

filtration area

300 cm2

inlet connection diam.

1/4 in.

outlet connection diam.

1/4 in.

impurities

≤0.5 EU/mL (LAL test, Aqueous extraction)
<0.5  EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Durapore®

pore size

5.0 μm pore size

bubble point

≥138 mbar (2 psig), air with water at 23 °C

fitting

NPT inlet connection
outlet hose barb
(6 mm (1/4 in.) NPTM Inlet and Outlet)

shipped in

ambient

General description

Device Configuration: Capsule

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service