Skip to Content
Merck
All Photos(1)

Documents

KEGBG003FF3

Millipore

Millipore Express® SPG 0.2 µm, Opticap® XL Capsule

Opticap® XL 300, inlet connection diam. 3/4 in., pore size 0.2 μm

Synonym(s):

Gamma Phobic Opticap® XL 300 Express SPG 0.2 sanitary flange

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

material

polyethersulfone membrane
polyethylene support
polypropylene (gamma-stable)
polypropylene housing
polypropylene vent cap
polysulfone
silicone seal

Quality Level

sterility

irradiated
non-sterile

Sterilization Compatibility

gamma compatible

product line

Opticap® XL 300

feature

hydrophobic

manufacturer/tradename

Opticap®

parameter

2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse; intermittent)
25 °C max. inlet temp.
4.1 bar max. inlet pressure (60 psi) at 23 °C
4.2 bar max. differential pressure (60 psid) at 25 °C (Forward)
60 psi max. differential pressure (4.1 bar) (continuous)
60 psig max. inlet pressure

technique(s)

gas filtration: suitable

L

11.9 cm (4.7 in.)

diam.

5.6 cm (2.2 in.)

filtration area

0.048 m2

inlet connection diam.

3/4 in.

inlet to outlet W

11.9 cm (4.7 in.)

outlet connection diam.

3/4 in.

impurities

≤0.25 EU/mL (LAL test, Aqueous extraction)
<0.25  EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤3 mg

matrix

Millipore Express® SPG

pore size

0.2 μm pore size

bubble point

≥1210 mbar (17.5 psig), air with 70/30% IPA/water at 23 °C

fitting

1/4 in. drain/vent hose barb (with double O-ring seal)
inlet sanitary flange
outlet sanitary flange
(19 mm (3/4 in.) Sanitary Flange Inlet and Outlet)

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule

Packaging

Double Easy-Open bag

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
Gamma compatible to 45 kGy; 3 autoclave cycles of 60 min @ 123 °C; not in-line steam sterilizable
This product was manufactured with a Millipore Express membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Gravimetric Extractables: after 24 hours in a 70/30% IPA/water mixture at controlled room temperature
HydroCorr: ≤0.16 mL/min @ 2.6 bar (38 psig)
TOC/Conductivity
After gamma irradiation and three autoclave cycles, the TOC was measured to be equal to or less than 3367 µg/device.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

EMD Millipore Corporation certifies that this product complies with the European Pressure Equipment Directive, 97/23/EC of 29 May 1997. This product has been classified under Article 3 § 3 of the Pressure Vessel Directive. It has been designed and manufactured in accordance with sound engineering practice to ensure safe use. In compliance with Article 3 § 3 of this Pressure Vessel Directive, this product does not bear the CE mark.

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service