Skip to Content
Merck
All Photos(2)

Key Documents

JHWP04700

Millipore

PTFE Membrane Filter, 0.45 μm Pore Size

Omnipore, filter diam. 47 mm, hydrophilic

Synonym(s):

Hydrophilic PTFE membrane filter discs, Hydrophilic Polytetrafluoroethylene membrane filter, Omnipore Membrane Filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 FILTERS
$533.00

$533.00


Available to ship on09 April 2025Details



Select a Size

Change View
100 FILTERS
$533.00

About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

$533.00


Available to ship on09 April 2025Details


material

PTFE membrane
plain filter
white filter

Quality Level

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore
Omnipore

parameter

130 °C max. temp.

diam.

47 mm

filter diam.

47 mm

thickness

65 μm

pore size

0.45 μm pore size
80 % porosity

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: JHWP
Filter Type: Screen filter
Our Fluoropore® membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing "FHUP" are unlaminated, or produced without a backing.)

Our Omnipore membrane is a hydrophilic PTFE membrane that is compatible with virually all solvents, acids, and alkaline solutions.

Features & Benefits:
- Biologically and chemically inert
- High porosity yields high flow rates
- Hydrophobic and hydrophilic PTFE varieties available for filtration of aqueous and organic-based samples

Applications:
- Fluoropore Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV Spectroscopy

- Omnipore Membrane: Filtration of Aqueous Solutions, Clarifying Acids and Alkaline Solution

Application

  • Filtration of aqueous solutions
  • Clarifying acidic and alkaline solutions
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Omnipore is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Abayomi Babatunde Alayande et al.
Materials science & engineering. C, Materials for biological applications, 109, 110596-110596 (2020-04-02)
The antimicrobial properties of two-dimensional materials such as graphene-based surfaces are vital for environmental and biomedical applications. Here, the improvement of the antibacterial property of reduced graphene oxide by the preparation of rGO-CuO nanocomposite films was reported. The rGO-CuO nanocomposites
Minsoo Kim et al.
Materials (Basel, Switzerland), 12(23) (2019-11-27)
Superabsorbent polymer (SAP) is attracting attention as a water-entraining admixture that reduces shrinkage or heals cracks in concrete. Cross-linked sodium polyacrylate SAPs, which are the most widely produced SAPs in the global market, are applicable as concrete admixtures. However, there

Articles

Learn how filter selection and sample and mobile phase filtration impact HPLC back pressure and column lifetime.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service