Skip to Content
Merck
All Photos(1)

Key Documents

JBRM00005505

Millipore

55-Plus monitor connector adapter

ready-to-use, disposable filtration unit, suitable for (microbial analysis), suitable for water monitoring

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$56.20

$56.20


Check Cart for Availability

Request more information

Select a Size

Change View
5 EA
$56.20

About This Item

UNSPSC Code:
41116129
eCl@ss:
32160606
NACRES:
NB.24

$56.20


Check Cart for Availability

Request more information

material

silicone

Quality Level

feature

ready-to-use

manufacturer/tradename

55-PLUS Monitor

suitability

suitable for (microbial analysis)

application(s)

bioburden testing
food and beverages

water monitoring

compatibility

for use with EZ-Fit® Filtration Manifold

shipped in

ambient

General description

Monitor adaptor connector that allows easy installations and removal of the Monitor 55 Plus on standard Tulip Head Membrane Filtration Manifold.
Test beverages and other liquids faster and easier with 55-Plus monitors from Millipore. These disposable and sterilized units are a convenient and easy system that enables you to optimize the analysis time for routine testing. After sample filtration, simply add 2 mL of liquid culture media and convert the base of the unit into a Petri dish for incubation.

This adapter fits in autoclavable blue stopper #8 with 9mm (3/8 in.) hole: XX2004718

Application

A ready-to-use and disposable filtration unit for microbiological analysis of beverages and in-process water; Bioburden testing; Water monitoring

Preparation Note

Sterilization Method
Autoclavable

Legal Information

55-PLUS is a trademark of Merck KGaA, Darmstadt, Germany
EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Routine water and beverage microbiological analysis using the 55-Plus™ Monitor

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service