Skip to Content
Merck
All Photos(1)

Key Documents

IBFP0785C

Millipore

Immobilon® Blotting Filter Paper

100 sheets, 7 cm x 8.4 cm, Chromotography-Grade Blotting Paper for blotting

Synonym(s):

Blotting membrane, Filter paper

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$151.00

$151.00


Check Cart for Availability


Select a Size

Change View
100 EA
$151.00

About This Item

UNSPSC Code:
41105339
eCl@ss:
32031602
NACRES:
NB.23

$151.00


Check Cart for Availability

Product Name

Immobilon® Blotting Filter Paper, 7 x 8.4 cm sheet, Chromotography-Grade Blotting Paper for western blotting.

material

plain filter
white filter

Quality Level

feature

hydrophilic

manufacturer/tradename

Immobilon®

technique(s)

dot blot: suitable
western blot: suitable

filter L × W

7 cm × 8.4 cm

thickness

550 μm

compatibility

for use with Amido black
for use with CPTS
for use with Colloidal gold
for use with India ink
for use with Ponceau-S red

detection method

chemiluminescent
colorimetric
fluorometric

shipped in

ambient

General description

Filter Code: IBFP

Application

7 x 8.4 cm sheet, Chromotography-Grade Blotting Paper for western blotting.

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Tao Huang et al.
Cell death & disease, 11(1), 37-37 (2020-01-22)
As the foundation of male fertility, spermatogenesis is a complicated and highly controlled process. YTHDF2 plays regulatory roles in biological processes through accelerating the degradation of target mRNAs. However, the function of YTHDF2 in spermatogenesis remains elusive. Here, we knocked
Jyun-Yuan Huang et al.
Cancers, 12(1) (2019-12-22)
Adipose-derived stem cells (ADSCs) have been implicated in tumor growth and metastasis in breast cancer. ADSCs exhibit tumor tropism, and are of increasing clinical relevance due to the autologous fat grafting for breast reconstruction. Although we have previously shown that

Protocols

Western blot protocol details protein transfer from gels to nitrocellulose, crucial for immunoblotting procedures in research.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service