Skip to Content
Merck
All Photos(1)

Key Documents

HVHP29325

Millipore

Durapore® Screen Filter

pore size 0.45 μm, PVDF (Hydrophilic), hydrophobic, filter diam. 293 mm

Synonym(s):

Durapore Membrane, PVDF, hydrophobic, 0.45 μm, 293 mm, white, plain

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
Pricing and availability is not currently available. Contact Technical Service

material

PVDF (Hydrophilic)
plain filter
white filter

description

Air clarification, gas filtration, solvent filtration

sterility

sterile; γ-irradiated

product line

Durapore®

feature

hydrophobic

manufacturer/tradename

Durapore®

parameter

20 L/min-cm2 air flow rate
35 mL/min-cm2 water flow rate

technique(s)

bioburden reduction: suitable

filter diam.

293 mm

gravimetric extractables

0.5%

refractive index

n/D 1.42

matrix

Durapore®

pore size

0.45 μm pore size

input

sample type liquid

bubble point

≥0.56 bar, air with water at 23 °C

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: HVHP
Filter Type: Screen filter

Application

Air clarification, gas filtration, solvent filtration

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service