Skip to Content
Merck
All Photos(1)

Key Documents

H1RT1G01PN

Series 4000 Single-Round Housing

cartridge nominal length 10 in. (25.4 cm), 304 stainless steel ferrule, ferrule size 4 in., 304 stainless steel clamp(s) (3-piece), 316 stainless steel (EN 1.4404)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161525

material

304 stainless steel clamp(s) (3-piece)
304 stainless steel ferrule
316 stainless steel (EN 1.4404)
PTFE seal (for Plunger Valve Tip)
silicone plunger seal (for valve tip)

parameter

10 bar max. inlet pressure (145 psig) at 25 °C
150 °C max. temp. at 46 psig (320 kPa)

Overall L

450.5 mm ± 3 (17.736 in. ± 0.118)

cartridge nominal length

10 in. (25.4 cm)

connections O.D. × I.D. × H

50.5 mm × 1 in. × 1.65 mm, inlet/outlet TC ferrule

ferrule size

4 in.

port O.D. × I.D. × H

50.5 mm × 1.5 in. × 1.65 mm, gauge connection ferrule

fitting

plunger-type vent valve

Looking for similar products? Visit Product Comparison Guide

General description

Series 4000 Housing Single-Round T-Line 10-inch Code 7
Single Round T-Line

Packaging

Material Size: 1

Legal Information

SERIES 4000 is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service