Skip to Content
Merck
All Photos(1)

Key Documents

GWSC10001

Millipore

Sampling Capsule for metals analysis 1.0 µm

Disposable, EPA-accepted method for collecting groundwater prior to dissolved metals analysis.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$86.20

$86.20


Estimated to ship on02 June 2025



Select a Size

Change View
1 EA
$86.20

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

$86.20


Estimated to ship on02 June 2025


material

high-density polyethylene
high-density polyethylene housing
polyethersulfone membrane
polypropylene housing

Quality Level

feature

hydrophilic

parameter

0.7 bar max. differential pressure (10 psid)
4.1 bar max. inlet pressure (60 psi)

H

102 mm

diam.

7.6 cm

filtration area

600 cm2

pore size

1.0 μm pore size

bubble point

≥690 mbar, air with water at 23 °C

fitting

1/8 in. male NPT inlet connection
1/8 in. male NPT inlet fitting (external threaded connections)
1/8 in. male NPT outlet connection
1/8 in. male NPT outlet fitting (external threaded connections)
stepped hose adapter for ≤ 3/8 in. I.D tubing

application(s)

environmental

shipped in

ambient

General description

These groundwater sampling capsules are an EPA-approved method for collection of groundwater prior to dissolved metal analysis. The pleated membrane provides four times more filtration area than a 142 mm filter disc for faster flow rates and higher throughput.

Features & Benefits:
•Each capsule includes a certificate indicating lowest detectable level (LDL) analysis for 67 metals and 2 anions
•Low-extractable filter and housing materials minimize background during sample analysis
•Available with three different pore sizes to suit a variety of water conditions: 5.0 µm for high particulate levels, 1.0 µm for normal particulate levels, 0.45 µm for relatively clean water

Applications:
Environmental Monitoring, Dissolved Metals Analysis in Water

Application

Disposable, EPA-accepted method for collecting groundwater prior to dissolved metals analysis.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service