Skip to Content
Merck
All Photos(1)

Key Documents

GM5/120EPDC

Millipore

NovAseptic® GMP 500 Mixing Head, Male BearingGMP (UNCD Coated)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
31171500

Pricing and availability is not currently available.

material

316L stainless steel plate
EPDM rubber O-ring
ceramic bearing (Male Bearing UNCD coating)

Quality Level

parameter

5-135 °C temp. range (41-275 °C)

roughness average (RA)

≤0.38 μm (Surface Treatment: Electropolished and UNCD coated)

pH range

1-14

General description

Bar/Plate: Stainless Steel 316L/ EN1.4435male Bearing UNCD coating: Ceramic Sic O ring: EPDM
NovAseptic® mixers offer a complete solution for mixing throughout theprocess line and are designed for a wide variety of mixing applications in thepharmaceutical and biotechnology industries.

Packaging

The male bearing is packaged in a closed box.

Components

Mixing Head/ Bar/Plate (316L) male Bearing UNCD coatedO ring: EPDM

Legal Information

NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service