GM05/15-326
NovAseptic® GMP 50 Mixer, Mixing Head with Exchangeable Bearing
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
316L stainless steel plate
EPDM rubber O-ring
ceramic bearing (Female Bearing/Diamond UNCD coated)
Quality Level
parameter
5-135 °C temp. range (41-275 °C)
roughness average (RA)
≤0.38 μm (Surface Treatment: Electro polished)
pH range
1-14
General description
Bar/Plate: Stainless Steel 316L/ EN1.4435Female Bearing: Ceramic Sic w/Diamond UNCD coatedO ring: EPDM
NovAseptic® mixers offer a complete solution for mixing throughout theprocess line and are designed for a wide variety of mixing applications in thepharmaceutical and biotechnology industries.
Packaging
The mixing Head is packaged in a closed box.
Components
Mixing Head/ Bar/Plate (316L) Female Bearing with EPDM O ring
Legal Information
NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service