Skip to Content
Merck
All Photos(1)

Key Documents

GCSEAL

Millipore

MPAGE®® Gel Caster Sealing Gaskets

replacement part for mPAGE® Gel Caster

Synonym(s):

replacement gaskets

Sign Into View Organizational & Contract Pricing

Select a Size

5 EACH
$66.20

$66.20


Estimated to ship on16 April 2025



Select a Size

Change View
5 EACH
$66.20

About This Item

UNSPSC Code:
41105305
NACRES:
NC.01

$66.20


Estimated to ship on16 April 2025


Product Name

mPAGE® Gel Caster Sealing Gaskets, 5pk, replacement part for mPAGE® Gel Caster

packaging

pkg of 5 packs

manufacturer/tradename

Millipore

technique(s)

SDS-PAGE: suitable
electrophoresis: suitable

gel size

8.3 cm × 10.1 cm

General description

Use mPAGE® Gel Caster Sealing Gaskets for casting polyacrylamide gels with the mPAGE® Gel Caster components:
  • mPAGE® Gel Caster Base
  • mPAGE® Gel Caster Frame

Compatibility

Compatible with:
  • mPAGE® Combs 10 wells (0.75 mm, 1.0 mm or 1.5 mm)
  • mPAGE® Combs 15 wells (0.75 mm, 1.0 mm or 1.5 mm)
  • mPAGE® Mini Spacer Plates (0.75 mm, 1.0 mm or 1.5 mm)
  • mPAGE® Mini Spacer Plates (0.75 mm, 1.0 mm or 1.5 mm

Legal Information

MPAGE is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Introduction to PAGE. Learn about SDS-PAGE background and protocol for the separation of proteins based on size in a poly-acrylamide gel.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service