Skip to Content
Merck
All Photos(1)

Key Documents

FMLW02500

Millipore

PTFE Membrane Filter, 5.0 μm Pore Size

Fluoropore®, filter diam. 25 mm, hydrophobic

Synonym(s):

Fluoropore Membrane Filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$1,050.00

$1,050.00


Estimated to ship on29 March 2025



Select a Size

Change View
1 EACH
$1,050.00

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
pore size:
5.0 μm pore size
85 % porosity
material:
PTFE membrane
gridded filter
white filter
feature:
hydrophobic
filter diam.:
25 mm
filter thickness:
150 μm

$1,050.00


Estimated to ship on29 March 2025


material

PTFE membrane
gridded filter
white filter

feature

hydrophobic

manufacturer/tradename

Fluoropore®

parameter

122 mL/min-cm2 water flow rate
130 °C max. temp.
6 L/min-cm2 air flow rate

filter diam.

25 mm

filter thickness

150 μm

pore size

5.0 μm pore size
85 % porosity

bubble point

≥0.48 bar, air with water at 23 °C

Looking for similar products? Visit Product Comparison Guide

General description

Unlike fibrous filter media that trap particles in their matrix, Fluoropore® (hydrophobic PTFE) membranes collect particles on their surface, which make them ideal candidates for use in airborne particle monitoring applications. This surface collection provides better detection efficiencies and lower FWHM measurements. (FWHM is defined as the full width at half of the maximum height of the P0-218 peak obtained during sampling of room air.)

Choice of Pore Sizes:
Fluoropore membranes are available in 3 μm (FSLW) and 5 μm (FMLW) pore sizes - the smaller pore size provides low FWHM; the larger pore size has very low pressure drop and greater throughput capacity, which minimizes the number of filter changeouts.

Contrasting Backing Material:
The white backing of our FMLW filter is gridded to assist in identifying membrane orientation for the correct installation into sampling devices.

Features and Benefits

  • High collection efficiency
  • Extremely low pressure drop
  • Higher throughput capacity
  • Black backing ensures proper orientation

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service