Skip to Content
Merck
All Photos(1)

Key Documents

DATAL0GGER95

Millipore

-95°C Temperature Data Logger

-95°C single use data logger, for dry ice temperature measurement during shipment of pyromat® cells or pyrodetect cryoblood

Synonym(s):

Data Recording Device, Temperature Data Recorder

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
$337.00

$337.00


Check Cart for Availability

Request more information

Select a Size

Change View
1 UNIT
$337.00

About This Item

UNSPSC Code:
41111970
NACRES:
NB.79

$337.00


Check Cart for Availability

Request more information

material

plastic body

Quality Level

Agency

ISO 17025

reg. compliance

FDA 21CFR Part 11

parameter

0.05 kg operating weight

L × W × H

96 mm × 50 mm × 16 mm

application(s)

pharmaceutical

compatibility

for use with PyroMAT® Cells and PyroDetect Cryoblood

General description

The -95°C Temperature Data Logger is specifically designed to record ultra-low temperatures down to -95°C found in dry ice shipments.
Dry ice is commonly known to reach lower temperatures of around -78 to 79°C and most data loggers working at -80°C can log the data. At times, dry ice temperature falls below the expected range during transport thereby causing a gap of logging the exact temperature.
The -95°C Temperature Data Logger range can record the fluctuations during the shipment and measure the extra drop in temperatures as low as -95°C.
The easy to use plug and play data logger records temperature at intervals of 2 minutes and generates a data report in PDF format.

Application

The -95°C Temperature Data Logger is used to record and present temperature data of PyroMAT® Cells and PyroDetect cryoblood dry ice shipments.

Other Notes

This is a single-use product shipped with PyroMAT® Cells or PyroDetect cryoblood to monitor temperature during shipment in dry ice.
It cannot be sold on its own for use by customer after reception as it is activated before shipment.

Legal Information

PYROMAT is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service